

€93.85/ pieceexcl. VAT
€113.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69 |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 79000 N |
Static load rating | 127000 N |
Limiting speed | 8600 rpm |
Reference speed | 4750 rpm |