

€424.23/ pieceexcl. VAT
€513.32incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 50 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 229000 N |
Static load rating | 470000 N |
Limiting speed | 3100 rpm |
Limiting speed grease lubrication | 1850 rpm |
Reference speed | 2000 rpm |