INA

INA Needle roller bearing with ribs with inner ring NA4924-XL

  • ERIKS:23996868
  • Manufacturer:4047643205436
Image 1
Save to list

€366.36/ pieceexcl. VAT

€443.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
120 mm
Outer Diameter
165 mm
Width
45 mm
Model
with inner ring
With sealing
No
Dynamic load rating
205000 N
Static load rating
390000 N
Limiting speed
3400 rpm
Limiting speed grease lubrication
2040 rpm
Reference speed
2160 rpm