

€55.85/ pieceexcl. VAT
€67.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 53000 N |
Static load rating | 80000 N |
Limiting speed | 7800 rpm |
Reference speed | 4150 rpm |
€69.20/ pieceexcl. VAT
€83.73incl. VAT
Estimated delivery date - 10/11/2026