

€24.61/ pieceexcl. VAT
€29.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 13 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 12400 N |
Static load rating | 14600 N |
Limiting speed | 20000 rpm |
Limiting speed grease lubrication | 12000 rpm |
Reference speed | 10200 rpm |
€30.41/ pieceexcl. VAT
€36.80incl. VAT
Estimated delivery date - 10/11/2026