

€5,965.16/ pieceexcl. VAT
€7,217.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 360 mm |
Outer Diameter | 440 mm |
Width | 80 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 740000 N |
Static load rating | 2020000 N |
Limiting speed | 1210 rpm |
Reference speed | 590 rpm |