INA

INA Needle roller bearing with ribs with inner ring NA4872-XL

  • ERIKS:14180557
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€5,965.16/ pieceexcl. VAT

€7,217.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
360 mm
Outer Diameter
440 mm
Width
80 mm
Model
with inner ring
With sealing
No
Dynamic load rating
740000 N
Static load rating
2020000 N
Limiting speed
1210 rpm
Reference speed
590 rpm