INA

INA Needle roller bearing with ribs with inner ring NA4844-XL-C3

  • ERIKS:14180554
Image 1
Save to list

€1,551.99/ pieceexcl. VAT

€1,877.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
220 mm
Outer Diameter
270 mm
Width
50 mm
Model
with inner ring
With sealing
No
Dynamic load rating
275000 N
Static load rating
790000 N
Limiting speed
1980 rpm
Reference speed
1110 rpm