

€820.38/ pieceexcl. VAT
€992.66incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |