

€393.34/ pieceexcl. VAT
€475.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 140 mm |
Outer Diameter | 175 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 136000 N |
Static load rating | 325000 N |
Limiting speed | 3050 rpm |
Reference speed | 1810 rpm |