INA

INA Needle roller bearing with ribs with inner ring NA4826-XL-C3

  • ERIKS:13473724
Image 1
Save to list

€348.38/ pieceexcl. VAT

€421.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
130 mm
Outer Diameter
165 mm
Width
35 mm
Model
with inner ring
With sealing
No
Dynamic load rating
134000 N
Static load rating
310000 N
Limiting speed
3250 rpm
Reference speed
1930 rpm