INA

INA Needle roller bearing with ribs with inner ring NA4824-XL

  • ERIKS:24026930
  • Manufacturer:4012802617627
Image 1
Save to list

€290.51/ pieceexcl. VAT

€351.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 48
Inner Diameter
120 mm
Outer Diameter
150 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
112000 N
Static load rating
239000 N
Limiting speed
3600 rpm
Reference speed
2070 rpm