

€157.34/ pieceexcl. VAT
€190.38incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKXR..Z |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 32 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |