

€5,762.40/ pieceexcl. VAT
€6,972.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF |
Inner Diameter | 75 mm |
Outer Diameter | 185 mm |
Width | 100 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |