

€796.90/ pieceexcl. VAT
€964.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARF |
Inner Diameter | 25 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Variant | Double direction |
Model | with inner ring |
With cover | No |