

€7,478.06/ pieceexcl. VAT
€9,048.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN..-L |
Inner Diameter | 90 mm |
Outer Diameter | 180 mm |
Width | 135 mm |
Variant | Double direction |
With cover | No |