

€2,975.75/ pieceexcl. VAT
€3,600.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZARN..-L |
Inner Diameter | 65 mm |
Outer Diameter | 125 mm |
Width | 103 mm |
Variant | Double direction |
With cover | No |