




€3.77/ pieceexcl. VAT
€4.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 9 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 4500 N |
Static load rating | 5000 N |
Reference speed | 27500 rpm |
Limiting speed | 31000 rpm |