




€78.78/ pieceexcl. VAT
€95.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 95 mm |
Outer Diameter | 103 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 69000 N |
Static load rating | 180000 N |
Reference speed | 3150 rpm |
Limiting speed | 4950 rpm |