




€260.30/ pieceexcl. VAT
€314.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 85 mm |
Outer Diameter | 30 mm |
Width | 92 mm |
Number of rows | Single row |
Dynamic load rating | 65000 N |
Static load rating | 176000 N |
Reference speed | 3350 rpm |
Limiting speed | 5500 rpm |