




€34.28/ pieceexcl. VAT
€41.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 72 mm |
Outer Diameter | 80 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 41500 N |
Static load rating | 85000 N |
Reference speed | 4000 rpm |
Limiting speed | 6400 rpm |