




€40.23/ pieceexcl. VAT
€48.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 70 mm |
Outer Diameter | 78 mm |
Width | 23 mm |
Number of rows | Single row |
Dynamic load rating | 48500 N |
Static load rating | 103000 N |
Reference speed | 4000 rpm |
Limiting speed | 6600 rpm |