




€40.06/ pieceexcl. VAT
€48.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 60 mm |
Outer Diameter | 68 mm |
Width | 27 mm |
Number of rows | Single row |
Dynamic load rating | 49500 N |
Static load rating | 100000 N |
Reference speed | 4600 rpm |
Limiting speed | 7700 rpm |