




€48.65/ pieceexcl. VAT
€58.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 58 mm |
Outer Diameter | 65 mm |
Width | 36 mm |
Number of rows | Single row |
Dynamic load rating | 49000 N |
Static load rating | 107000 N |
Reference speed | 5100 rpm |
Limiting speed | 8000 rpm |