




€27.88/ pieceexcl. VAT
€33.73incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 58 mm |
Outer Diameter | 65 mm |
Width | 17.8 mm |
Number of rows | Single row |
Dynamic load rating | 35000 N |
Static load rating | 70000 N |
Reference speed | 4650 rpm |
Limiting speed | 8000 rpm |