




€23.72/ pieceexcl. VAT
€28.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 63 mm |
Width | 25 mm |
Number of rows | Single row |
Dynamic load rating | 51000 N |
Static load rating | 101000 N |
Reference speed | 4700 rpm |
Limiting speed | 8300 rpm |