




€20.74/ pieceexcl. VAT
€25.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 55 mm |
Outer Diameter | 63 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 40000 N |
Static load rating | 74000 N |
Reference speed | 4800 rpm |
Limiting speed | 8300 rpm |