




€57.20/ pieceexcl. VAT
€69.21incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 48 mm |
Outer Diameter | 54 mm |
Width | 19 mm |
Number of rows | Single row |
Dynamic load rating | 30500 N |
Static load rating | 61000 N |
Reference speed | 5500 rpm |
Limiting speed | 9600 rpm |