




€18.27/ pieceexcl. VAT
€22.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 45 mm |
Outer Diameter | 53 mm |
Width | 28 mm |
Number of rows | Single row |
Dynamic load rating | 52000 N |
Static load rating | 98000 N |
Reference speed | 5400 rpm |
Limiting speed | 10000 rpm |