




€13.53/ pieceexcl. VAT
€16.37incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 40 mm |
Outer Diameter | 48 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 36000 N |
Static load rating | 59000 N |
Reference speed | 6100 rpm |
Limiting speed | 11100 rpm |