




€39.54/ pieceexcl. VAT
€47.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 40 mm |
Outer Diameter | 45 mm |
Width | 21 mm |
Number of rows | Single row |
Dynamic load rating | 24900 N |
Static load rating | 50000 N |
Reference speed | 6700 rpm |
Limiting speed | 11500 rpm |