




€18.27/ pieceexcl. VAT
€22.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 38 mm |
Outer Diameter | 46 mm |
Width | 32 mm |
Number of rows | Single row |
Dynamic load rating | 55000 N |
Static load rating | 99000 N |
Reference speed | 6200 rpm |
Limiting speed | 11700 rpm |
€36.85/ pieceexcl. VAT
€44.59incl. VAT
Estimated delivery date - 10/11/2026