




€11.69/ pieceexcl. VAT
€14.14incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 39000 N |
Static load rating | 68000 N |
Reference speed | 7200 rpm |
Limiting speed | 12700 rpm |