




€10.50/ pieceexcl. VAT
€12.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 32 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Number of rows | Single row |
Dynamic load rating | 23800 N |
Static load rating | 35500 N |
Reference speed | 7600 rpm |
Limiting speed | 13800 rpm |