




€10.58/ pieceexcl. VAT
€12.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 32 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 26500 N |
Static load rating | 45000 N |
Reference speed | 7700 rpm |
Limiting speed | 14000 rpm |