




€5.68/ pieceexcl. VAT
€6.87incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 25 mm |
Outer Diameter | 29 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 11300 N |
Static load rating | 18400 N |
Reference speed | 10400 rpm |
Limiting speed | 18100 rpm |