




€8.69/ pieceexcl. VAT
€10.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 19400 N |
Static load rating | 27000 N |
Reference speed | 10500 rpm |
Limiting speed | 19600 rpm |