




€5.39/ pieceexcl. VAT
€6.52incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 22 mm |
Outer Diameter | 26 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 10400 N |
Static load rating | 15900 N |
Reference speed | 11800 rpm |
Limiting speed | 20400 rpm |