




€7.13/ pieceexcl. VAT
€8.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 21 mm |
Outer Diameter | 25 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 10100 N |
Static load rating | 15100 N |
Reference speed | 12300 rpm |
Limiting speed | 20900 rpm |