




€11.16/ pieceexcl. VAT
€13.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 30 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 35500 N |
Static load rating | 41500 N |
Reference speed | 10800 rpm |
Limiting speed | 19600 rpm |