




€10.74/ pieceexcl. VAT
€13.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
Number of rows | Single row |
Dynamic load rating | 30500 N |
Static load rating | 39000 N |
Reference speed | 10800 rpm |
Limiting speed | 20400 rpm |