




€5.18/ pieceexcl. VAT
€6.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 20 mm |
Outer Diameter | 24 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 9800 N |
Static load rating | 14300 N |
Reference speed | 12800 rpm |
Limiting speed | 21300 rpm |
€10.66/ pieceexcl. VAT
€12.90incl. VAT
Estimated delivery date - 10/11/2026