




€9.48/ pieceexcl. VAT
€11.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 20200 N |
Static load rating | 27000 N |
Reference speed | 12400 rpm |
Limiting speed | 21800 rpm |