




€4.15/ pieceexcl. VAT
€5.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 7800 N |
Static load rating | 9900 N |
Reference speed | 15200 rpm |
Limiting speed | 23600 rpm |