




€4.49/ pieceexcl. VAT
€5.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 15 mm |
Outer Diameter | 19 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 8500 N |
Static load rating | 10900 N |
Reference speed | 16600 rpm |
Limiting speed | 24300 rpm |