




€278.14/ pieceexcl. VAT
€336.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 150 mm |
Outer Diameter | 160 mm |
Width | 46 mm |
Number of rows | Single row |
Dynamic load rating | 147000 N |
Static load rating | 470000 N |
Reference speed | 2100 rpm |
Limiting speed | 3150 rpm |