




€5.16/ pieceexcl. VAT
€6.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Number of rows | Single row |
Dynamic load rating | 9500 N |
Static load rating | 12300 N |
Reference speed | 17400 rpm |
Limiting speed | 25000 rpm |