




€4.15/ pieceexcl. VAT
€5.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 8000 N |
Static load rating | 9400 N |
Reference speed | 19900 rpm |
Limiting speed | 26500 rpm |