




€88.89/ pieceexcl. VAT
€107.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 110 mm |
Outer Diameter | 117 mm |
Width | 24 mm |
Number of rows | Single row |
Dynamic load rating | 56000 N |
Static load rating | 158000 N |
Reference speed | 2850 rpm |
Limiting speed | 4300 rpm |