




€3.89/ pieceexcl. VAT
€4.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 7500 N |
Static load rating | 8400 N |
Reference speed | 23000 rpm |
Limiting speed | 29000 rpm |
€6.96/ pieceexcl. VAT
€8.42incl. VAT
Estimated delivery date - 10/11/2026